Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB2-1260

  • Zoro # G004841576


product price: $72.65
/ea

Key Features

Number of Teeth
12
Material
Carbon Steel
Finish
Black Oxide
Ratio
5
Outside Diameter
29.65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB2-1260
Zoro #
G004841576
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
29.65 mm
Pitch Diameter
24 mm
Bore Diameter Tolerance
H7
Hub Diameter
20 mm
Face Width
16 mm
Overall Length
117.08 mm
Screw Thread Size
M6
Bore Diameter
15.2 mm

Details

Item
Bevel Gear
Number of Teeth
12
Material
Carbon Steel
Finish
Black Oxide
Ratio
5
Material Grade
S45C
Hub Type
Hub with Set Screws
Hub Projection
5.6 mm
Metric Module Pitch
2
Pressure Angle
20 Degrees
Precision Class
JIS B 1704:1978 Grade 3
Maximum Teeth Hardness
194 HB
Number of Set Screws
1
System of Measurement
Metric
Includes
Set Screw
Tooth Form
Straight
Gear Shape
B8
Mounting Distance
66 mm

Description

Carbon Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.