Carbon Steel Bevel Gears
Mfr # SB2-1545
Zoro # G104841575
product price: $35.39
/eaKey Features
Number of Teeth
15
Material
Carbon Steel
Bore Diameter
10 mm
Pitch Diameter
30 mm
Tooth Form
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB2-1545
Zoro #
G104841575
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter
10 mm
Pitch Diameter
30 mm
Face Width
15 mm
Overall Length
29.8 mm
Hub Diameter
24 mm
Bore Diameter Tolerance
H7
Outside Diameter
35.35 mm
Details
Item
Bevel Gear
Number of Teeth
15
Material
Carbon Steel
Tooth Form
Straight
Precision Class
JIS B 1704:1978 Grade 3
Gear Shape
B3
Bore Type
Plain
Metric Module Pitch
2
Hub Projection
14 mm
Material Grade
S45C
Mounting Distance
60 mm
Finish
Black Oxide
System of Measurement
Metric
Ratio
3
Pressure Angle
20 Degrees
Maximum Teeth Hardness
194 HB
Description
Bevel Gear, Bore Diameter 10 mm, Bore Diameter Tolerance H7, Bore Type Plain, Face Width 15 mm, Finish Black Oxide, Gear Shape B3, Hub Diameter 24 mm, Hub Projection 14 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 194 HB, Metric Module Pitch 2, Mounting Distance 60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.