Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB2-1560

  • Zoro # G504841564


product price: $32.69
/ea

Key Features

Number of Teeth
15
Material
Carbon Steel
Mounting Distance
75 mm
Bore Diameter
10 mm
Overall Length
31.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB2-1560
Zoro #
G504841564
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
10 mm
Overall Length
31.01 mm
Face Width
16 mm
Hub Diameter
24 mm
Outside Diameter
35.55 mm
Pitch Diameter
30 mm
Bore Diameter Tolerance
H7

Details

Item
Bevel Gear
Number of Teeth
15
Material
Carbon Steel
Mounting Distance
75 mm
Bore Type
Plain
Material Grade
S45C
Finish
Black Oxide
System of Measurement
Metric
Tooth Form
Straight
Hub Projection
14.3 mm
Metric Module Pitch
2
Precision Class
JIS B 1704:1978 Grade 3
Maximum Teeth Hardness
194 HB
Gear Shape
B3
Ratio
4
Pressure Angle
20 Degrees

Description

Carbon Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.