Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB2-1845

  • Zoro # G504841649


product price: $42.39
/ea

Key Features

Number of Teeth
18
Material
Carbon Steel
Material Grade
S45C
Finish
Black Oxide
Pitch Diameter
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB2-1845
Zoro #
G504841649
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
36 mm
Bore Diameter
10 mm
Bore Diameter Tolerance
H7
Hub Diameter
32 mm
Overall Length
28.69 mm
Face Width
14 mm
Outside Diameter
41.15 mm

Details

Item
Bevel Gear
Number of Teeth
18
Material
Carbon Steel
Material Grade
S45C
Finish
Black Oxide
Hub Projection
14.2 mm
System of Measurement
Metric
Tooth Form
Straight
Maximum Teeth Hardness
194 HB
Bore Type
Plain
Pressure Angle
20 Degrees
Gear Shape
B3
Mounting Distance
60 mm
Metric Module Pitch
2
Ratio
2.5
Precision Class
JIS B 1704:1978 Grade 3

Description

Carbon Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.