Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB2-2030

  • Zoro # G204841864


product price: $43.89
/ea

Key Features

Number of Teeth
20
Material
Carbon Steel
Bore Type
Plain
Tooth Form
Straight
Outside Diameter
44.18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB2-2030
Zoro #
G204841864
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
44.18 mm
Overall Length
25.06 mm
Hub Diameter
30 mm
Bore Diameter Tolerance
H7
Face Width
11 mm
Bore Diameter
10 mm
Pitch Diameter
40 mm

Details

Item
Bevel Gear
Number of Teeth
20
Material
Carbon Steel
Bore Type
Plain
Tooth Form
Straight
Gear Shape
B3
Finish
Black Oxide
System of Measurement
Metric
Material Grade
S45C
Metric Module Pitch
2
Mounting Distance
45 mm
Maximum Teeth Hardness
194 HB
Hub Projection
11.7 mm
Ratio
1.5
Pressure Angle
20 Degrees
Precision Class
JIS B 1704:1978 Grade 3

Description

Carbon Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.