Carbon Steel Bevel Gears
Mfr # SB2-2040
Zoro # G004841873
product price: $47.29
/eaKey Features
Number of Teeth
20
Material
Carbon Steel
Maximum Teeth Hardness
194 HB
Gear Shape
B3
Bore Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB2-2040
Zoro #
G004841873
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Diameter
40 mm
Outside Diameter
44.81 mm
Bore Diameter
12 mm
Face Width
15 mm
Bore Diameter Tolerance
H7
Hub Diameter
32 mm
Overall Length
34.16 mm
Details
Item
Bevel Gear
Number of Teeth
20
Material
Carbon Steel
Maximum Teeth Hardness
194 HB
Gear Shape
B3
Bore Type
Plain
Pressure Angle
20 Degrees
Finish
Black Oxide
Mounting Distance
60 mm
System of Measurement
Metric
Hub Projection
18 mm
Ratio
2
Metric Module Pitch
2
Material Grade
S45C
Precision Class
JIS B 1704:1978 Grade 3
Tooth Form
Straight
Description
Bevel Gear, Bore Diameter 12 mm, Bore Diameter Tolerance H7, Bore Type Plain, Face Width 15 mm, Finish Black Oxide, Gear Shape B3, Hub Diameter 32 mm, Hub Projection 18 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 194 HB, Metric Module Pitch 2, Mounting Distance 60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.