Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB2-3020

  • Zoro # G704841852


product price: $64.85
/ea

Key Features

Number of Teeth
30
Material
Carbon Steel
Pressure Angle
20 Degrees
Bore Diameter Tolerance
H7
Face Width
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB2-3020
Zoro #
G704841852
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Face Width
11 mm
Outside Diameter
61.65 mm
Pitch Diameter
60 mm
Hub Diameter
35 mm
Overall Length
26.87 mm
Bore Diameter
10 mm

Details

Item
Bevel Gear
Number of Teeth
30
Material
Carbon Steel
Pressure Angle
20 Degrees
Metric Module Pitch
2
Mounting Distance
40 mm
Maximum Teeth Hardness
194 HB
Ratio
1.5
Hub Projection
15 mm
Precision Class
JIS B 1704:1978 Grade 3
Bore Type
Plain
System of Measurement
Metric
Material Grade
S45C
Gear Shape
B4
Finish
Black Oxide
Tooth Form
Straight

Description

Carbon Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.