Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB2-4515

  • Zoro # G504841847


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Number of Teeth
45
Material
Carbon Steel
Maximum Teeth Hardness
194 HB
Hub Diameter
40 mm
Pitch Diameter
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB2-4515
Zoro #
G504841847
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
40 mm
Pitch Diameter
90 mm
Overall Length
30.4 mm
Bore Diameter Tolerance
H7
Face Width
15 mm
Outside Diameter
90.75 mm
Bore Diameter
12 mm

Details

Item
Bevel Gear
Number of Teeth
45
Material
Carbon Steel
Maximum Teeth Hardness
194 HB
Bore Type
Plain
Mounting Distance
40 mm
Pressure Angle
20 Degrees
Finish
Black Oxide
Ratio
3
System of Measurement
Metric
Metric Module Pitch
2
Gear Shape
B4
Material Grade
S45C
Precision Class
JIS B 1704:1978 Grade 3
Tooth Form
Straight
Hub Projection
17 mm

Description

Carbon Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.