Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB2-4518

  • Zoro # G704841838


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
45
Material
Carbon Steel
Maximum Teeth Hardness
194 HB
Bore Diameter Tolerance
H7
Material Grade
S45C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB2-4518
Zoro #
G704841838
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Hub Diameter
48 mm
Pitch Diameter
90 mm
Overall Length
27.91 mm
Outside Diameter
90.91 mm
Face Width
14 mm
Bore Diameter
12 mm

Details

Item
Bevel Gear
Number of Teeth
45
Material
Carbon Steel
Maximum Teeth Hardness
194 HB
Material Grade
S45C
Gear Shape
B4
System of Measurement
Metric
Bore Type
Plain
Tooth Form
Straight
Metric Module Pitch
2
Ratio
2.5
Precision Class
JIS B 1704:1978 Grade 3
Finish
Black Oxide
Hub Projection
15 mm
Pressure Angle
20 Degrees
Mounting Distance
40 mm

Description

Bevel Gear, Bore Diameter 12 mm, Bore Diameter Tolerance H7, Bore Type Plain, Face Width 14 mm, Finish Black Oxide, Gear Shape B4, Hub Diameter 48 mm, Hub Projection 15 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 194 HB, Metric Module Pitch 2, Mounting Distance 40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.