Carbon Steel Bevel Gears
Mfr # SB2-6015
Zoro # G804841776
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
60
Material
Carbon Steel
Pressure Angle
20 Degrees
Tooth Form
Straight
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB2-6015
Zoro #
G804841776
UPC #
-
Country of Origin
Japan
Dimensions
Hub Diameter
60 mm
Bore Diameter Tolerance
H7
Bore Diameter
15 mm
Overall Length
31.6 mm
Outside Diameter
120.55 mm
Face Width
16 mm
Pitch Diameter
120 mm
Details
Item
Bevel Gear
Number of Teeth
60
Material
Carbon Steel
Pressure Angle
20 Degrees
Tooth Form
Straight
System of Measurement
Metric
Mounting Distance
42 mm
Finish
Black Oxide
Metric Module Pitch
2
Bore Type
Plain
Hub Projection
16 mm
Ratio
4
Maximum Teeth Hardness
194 HB
Gear Shape
B4
Precision Class
JIS B 1704:1978 Grade 3
Material Grade
S45C
Description
Bevel Gear, Bore Diameter 15 mm, Bore Diameter Tolerance H7, Bore Type Plain, Face Width 16 mm, Finish Black Oxide, Gear Shape B4, Hub Diameter 60 mm, Hub Projection 16 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 194 HB, Metric Module Pitch 2, Mounting Distance 42 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.