Carbon Steel Bevel Gears

  • Mfr # SB2.5-1260
  • Zoro # G704841692
product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
12
Material
Carbon Steel
Finish
Black Oxide
Maximum Teeth Hardness
194 HB
Metric Module Pitch
2.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SB2.5-1260
Zoro #
G704841692
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Outside Diameter
37.06 mm
Pitch Diameter
30 mm
Overall Length
143.1 mm
Bore Diameter
20.2 mm
Face Width
20 mm
Hub Diameter
25 mm
Wire Rope Length
143.1 mm
Length
143.1 mm

Details

Item
Bevel Gear
Number of Teeth
12
Material
Carbon Steel
Finish
Black Oxide
Maximum Teeth Hardness
194 HB
Metric Module Pitch
2.5
Hub Projection
7.5 mm
Pressure Angle
20 Degrees
Mounting Distance
83 mm
Material Grade
S45C
System of Measurement
Metric
Gear Shape
B8
Tooth Form
Straight
Ratio
5
Precision Class
JIS B 1704:1978 Grade 3
Shell Material
Carbon Steel

Description

Carbon Steel Bevel Gears

Ratings & reviews