Carbon Steel Bevel Gears
Mfr # SB2.5-1530
Zoro # G904841652
product price: $39.69
/eaKey Features
Number of Teeth
15
Material
Carbon Steel
Bore Diameter Tolerance
H7
Gear Shape
B3
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB2.5-1530
Zoro #
G904841652
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter Tolerance
H7
Outside Diameter
43.51 mm
Face Width
15 mm
Overall Length
31.81 mm
Pitch Diameter
37.5 mm
Bore Diameter
12 mm
Hub Diameter
30 mm
Details
Item
Bevel Gear
Number of Teeth
15
Material
Carbon Steel
Gear Shape
B3
Finish
Black Oxide
Metric Module Pitch
2.5
Maximum Teeth Hardness
194 HB
System of Measurement
Metric
Mounting Distance
55 mm
Pressure Angle
20 Degrees
Precision Class
JIS B 1704:1978 Grade 3
Ratio
2
Hub Projection
15.6 mm
Material Grade
S45C
Bore Type
Plain
Tooth Form
Straight
Description
Carbon Steel Bevel Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.