Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB2.5-1560

  • Zoro # G004841620


product price: $39.99
/ea

Key Features

Number of Teeth
15
Material
Carbon Steel
Bore Diameter
12 mm
Hub Projection
18.1 mm
Outside Diameter
44.44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB2.5-1560
Zoro #
G004841620
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
12 mm
Outside Diameter
44.44 mm
Bore Diameter Tolerance
H7
Pitch Diameter
37.5 mm
Hub Diameter
30 mm
Face Width
20 mm
Overall Length
39.02 mm

Details

Item
Bevel Gear
Number of Teeth
15
Material
Carbon Steel
Hub Projection
18.1 mm
Material Grade
S45C
Maximum Teeth Hardness
194 HB
Finish
Black Oxide
Mounting Distance
94 mm
Pressure Angle
20 Degrees
Bore Type
Plain
Tooth Form
Straight
Metric Module Pitch
2.5
Gear Shape
B3
Ratio
4
Precision Class
JIS B 1704:1978 Grade 3
System of Measurement
Metric

Description

Carbon Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.