Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB2.5-1845

  • Zoro # G904841584


product price: $49.59
/ea

Key Features

Number of Teeth
18
Material
Carbon Steel
Pressure Angle
20 Degrees
Precision Class
JIS B 1704:1978 Grade 3
Ratio
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB2.5-1845
Zoro #
G904841584
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
45 mm
Outside Diameter
51.44 mm
Face Width
18 mm
Overall Length
33.31 mm
Bore Diameter Tolerance
H7
Bore Diameter
12 mm
Hub Diameter
40 mm

Details

Item
Bevel Gear
Number of Teeth
18
Material
Carbon Steel
Pressure Angle
20 Degrees
Precision Class
JIS B 1704:1978 Grade 3
Ratio
2.5
Metric Module Pitch
2.5
System of Measurement
Metric
Maximum Teeth Hardness
194 HB
Hub Projection
14.8 mm
Tooth Form
Straight
Finish
Black Oxide
Material Grade
S45C
Mounting Distance
72 mm
Gear Shape
B3
Bore Type
Plain

Description

Carbon Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.