Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB2.5-2030

  • Zoro # G404841602


product price: $58.15
/ea

Key Features

Number of Teeth
20
Material
Carbon Steel
Material Grade
S45C
Pitch Diameter
50 mm
Bore Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB2.5-2030
Zoro #
G404841602
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
50 mm
Bore Diameter
12 mm
Face Width
15 mm
Hub Diameter
35 mm
Bore Diameter Tolerance
H7
Overall Length
31.06 mm
Outside Diameter
55.22 mm

Details

Item
Bevel Gear
Number of Teeth
20
Material
Carbon Steel
Material Grade
S45C
Bore Type
Plain
Hub Projection
12.5 mm
Precision Class
JIS B 1704:1978 Grade 3
Maximum Teeth Hardness
194 HB
Gear Shape
B3
Pressure Angle
20 Degrees
Finish
Black Oxide
Tooth Form
Straight
Mounting Distance
55 mm
Ratio
1.5
Metric Module Pitch
2.5
System of Measurement
Metric

Description

Carbon Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.