Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB2.5-3015

  • Zoro # G904841751


product price: $73.89
/ea

Key Features

Number of Teeth
30
Material
Carbon Steel
Pressure Angle
20 Degrees
Metric Module Pitch
2.5
Gear Shape
B4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB2.5-3015
Zoro #
G904841751
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
15 mm
Hub Diameter
40 mm
Overall Length
28.75 mm
Pitch Diameter
75 mm
Bore Diameter Tolerance
H7
Bore Diameter
15 mm
Outside Diameter
76.46 mm

Details

Item
Bevel Gear
Number of Teeth
30
Material
Carbon Steel
Pressure Angle
20 Degrees
Metric Module Pitch
2.5
Gear Shape
B4
Tooth Form
Straight
Mounting Distance
40 mm
Hub Projection
15 mm
System of Measurement
Metric
Maximum Teeth Hardness
194 HB
Material Grade
S45C
Precision Class
JIS B 1704:1978 Grade 3
Ratio
2
Bore Type
Plain
Finish
Black Oxide

Description

Carbon Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.