Shop KHK USA
See all product information
Create Account
Carbon Steel Bevel Gears
- Mfr # SB2.5-3020
- Zoro # G504841700
product price:Â
$
85.45
/ea
Key Features
Number of Teeth
30
Material
Carbon Steel
Hub Diameter
45 mm
Ratio
1.5
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB2.5-3020
- Zoro #
- G504841700
- UPC #
- -
- Country of Origin
- Japan
- Item
- Bevel Gear
- Number of Teeth
- 30
- Material
- Carbon Steel
- Ratio
- 1.5
- Finish
- Black Oxide
- System of Measurement
- Metric
- Bore Type
- Plain
- Tooth Form
- Straight
- Hub Projection
- 18 mm
- Material Grade
- S45C
- Pressure Angle
- 20 Degrees
- Mounting Distance
- 50 mm
- Precision Class
- JIS B 1704:1978 Grade 3
- Metric Module Pitch
- 2.5
- Gear Shape
- B4
- Maximum Teeth Hardness
- 194 HB
- Shell Material
- Carbon Steel
Dimensions
- Hub Diameter
- 45 mm
- Face Width
- 15 mm
- Pitch Diameter
- 75 mm
- Bore Diameter
- 15 mm
- Bore Diameter Tolerance
- H7
- Outside Diameter
- 77.07 mm
- Overall Length
- 34.22 mm
- Wire Rope Length
- 34.22 mm
- Length
- 34.22 mm
Description
Carbon Steel Bevel Gears
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.