Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB2.5-3618

  • Zoro # G204841635


product price: $96.59
/ea
Free Shipping & Returns

Key Features

Number of Teeth
36
Material
Carbon Steel
Face Width
16 mm
Outside Diameter
91.46 mm
Bore Diameter
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB2.5-3618
Zoro #
G204841635
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
16 mm
Outside Diameter
91.46 mm
Bore Diameter
15 mm
Overall Length
28.52 mm
Hub Diameter
55 mm
Bore Diameter Tolerance
H7
Pitch Diameter
90 mm

Details

Item
Bevel Gear
Number of Teeth
36
Material
Carbon Steel
Precision Class
JIS B 1704:1978 Grade 3
Hub Projection
13 mm
Gear Shape
B4
Finish
Black Oxide
Mounting Distance
43 mm
Metric Module Pitch
2.5
Pressure Angle
20 Degrees
Bore Type
Plain
Material Grade
S45C
Ratio
2
System of Measurement
Metric
Maximum Teeth Hardness
194 HB
Tooth Form
Straight

Description

Bevel Gear, Bore Diameter 15 mm, Bore Diameter Tolerance H7, Bore Type Plain, Face Width 16 mm, Finish Black Oxide, Gear Shape B4, Hub Diameter 55 mm, Hub Projection 13 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 194 HB, Metric Module Pitch 2.5, Mounting Distance 43 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.