Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB2.5-4515

  • Zoro # G304841641


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
45
Material
Carbon Steel
Hub Diameter
50 mm
Bore Type
Plain
Outside Diameter
113.43 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB2.5-4515
Zoro #
G304841641
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
50 mm
Outside Diameter
113.43 mm
Bore Diameter Tolerance
H7
Overall Length
38.35 mm
Bore Diameter
15 mm
Face Width
20 mm
Pitch Diameter
112.5 mm

Details

Item
Bevel Gear
Number of Teeth
45
Material
Carbon Steel
Bore Type
Plain
Finish
Black Oxide
Metric Module Pitch
2.5
Tooth Form
Straight
Gear Shape
B4
Ratio
3
Maximum Teeth Hardness
194 HB
Pressure Angle
20 Degrees
System of Measurement
Metric
Material Grade
S45C
Mounting Distance
50 mm
Precision Class
JIS B 1704:1978 Grade 3
Hub Projection
22 mm

Description

Carbon Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.