Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB2.5-4518

  • Zoro # G404841657


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
45
Material
Carbon Steel
Precision Class
JIS B 1704:1978 Grade 3
Hub Projection
18 mm
Hub Diameter
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB2.5-4518
Zoro #
G404841657
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
55 mm
Outside Diameter
113.64 mm
Bore Diameter
15 mm
Overall Length
35.06 mm
Pitch Diameter
112.5 mm
Face Width
18 mm
Bore Diameter Tolerance
H7

Details

Item
Bevel Gear
Number of Teeth
45
Material
Carbon Steel
Precision Class
JIS B 1704:1978 Grade 3
Hub Projection
18 mm
Tooth Form
Straight
Metric Module Pitch
2.5
Maximum Teeth Hardness
194 HB
System of Measurement
Metric
Material Grade
S45C
Bore Type
Plain
Finish
Black Oxide
Mounting Distance
50 mm
Gear Shape
B4
Ratio
2.5
Pressure Angle
20 Degrees

Description

Carbon Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.