Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN1-13L

  • Zoro # G404841381


product price: $16.85
/ea

Key Features

Hub Diameter
15 mm
Pressure Angle
20 Degrees
Spiral Angle
45 Degrees
Precision Class
JIS N9 (JIS B1702-1:1998)
Hub Projection
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN1-13L
Zoro #
G404841381
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
15 mm
Outside Diameter
20.38 mm
Pitch Diameter
18.38 mm
Overall Length
20 mm
Face Width
10 mm
Bore Diameter
6 mm
Bore Diameter Tolerance
H7

Details

Item
Screw Gear
Pressure Angle
20 Degrees
Spiral Angle
45 Degrees
Precision Class
JIS N9 (JIS B1702-1:1998)
Hub Projection
10 mm
Number of Teeth
13
Tooth Direction
Left Hand
Maximum Teeth Hardness
194 HB
Gear Type
Screw
System of Measurement
Metric
Finish
Black Oxide
Gear Shape
S1
Bore Type
Plain
Material
Carbon Steel
Metric Module Pitch
1

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.