Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN1-13R

  • Zoro # G004841392


product price: $19.99
/ea

Key Features

Spiral Angle
45 Degrees
Precision Class
JIS N9 (JIS B1702-1:1998)
Face Width
10 mm
Bore Diameter
6 mm
Pitch Diameter
18.38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN1-13R
Zoro #
G004841392
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
10 mm
Bore Diameter
6 mm
Pitch Diameter
18.38 mm
Outside Diameter
20.38 mm
Bore Diameter Tolerance
H7
Overall Length
20 mm
Hub Diameter
15 mm

Details

Item
Screw Gear
Spiral Angle
45 Degrees
Precision Class
JIS N9 (JIS B1702-1:1998)
Material
Carbon Steel
Metric Module Pitch
1
Hub Projection
10 mm
Gear Type
Screw
Gear Shape
S1
Pressure Angle
20 Degrees
System of Measurement
Metric
Tooth Direction
Right Hand
Bore Type
Plain
Number of Teeth
13
Finish
Black Oxide
Maximum Teeth Hardness
194 HB

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.