Carbon Steel Screw Gears
Mfr # SN1-15L
Zoro # G104841346
product price: $19.19
/eaKey Features
Metric Module Pitch
1
Maximum Teeth Hardness
194 HB
Hub Diameter
18 mm
Finish
Black Oxide
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN1-15L
Zoro #
G104841346
UPC #
-
Country of Origin
Japan
Dimensions
Hub Diameter
18 mm
Pitch Diameter
21.21 mm
Bore Diameter Tolerance
H7
Face Width
10 mm
Overall Length
20 mm
Outside Diameter
23.21 mm
Bore Diameter
6 mm
Details
Item
Screw Gear
Metric Module Pitch
1
Maximum Teeth Hardness
194 HB
Finish
Black Oxide
System of Measurement
Metric
Gear Shape
S1
Bore Type
Plain
Pressure Angle
20 Degrees
Material
Carbon Steel
Precision Class
JIS N9 (JIS B1702-1:1998)
Spiral Angle
45 Degrees
Hub Projection
10 mm
Tooth Direction
Left Hand
Gear Type
Screw
Number of Teeth
15
Description
Carbon Steel Screw Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.