Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN1-15R

  • Zoro # G704841388


product price: $20.29
/ea

Key Features

Pressure Angle
20 Degrees
Bore Type
Plain
Hub Diameter
18 mm
Hub Projection
10 mm
Bore Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN1-15R
Zoro #
G704841388
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
18 mm
Bore Diameter
6 mm
Bore Diameter Tolerance
H7
Outside Diameter
23.21 mm
Face Width
10 mm
Pitch Diameter
21.21 mm
Overall Length
20 mm

Details

Item
Screw Gear
Pressure Angle
20 Degrees
Bore Type
Plain
Hub Projection
10 mm
Metric Module Pitch
1
Precision Class
JIS N9 (JIS B1702-1:1998)
System of Measurement
Metric
Maximum Teeth Hardness
194 HB
Material
Carbon Steel
Tooth Direction
Right Hand
Gear Shape
S1
Finish
Black Oxide
Number of Teeth
15
Gear Type
Screw
Spiral Angle
45 Degrees

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.