Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN1-20R

  • Zoro # G204841345


product price: $26.29
/ea

Key Features

Bore Type
Plain
Gear Shape
S1
Overall Length
20 mm
Bore Diameter Tolerance
H7
Hub Projection
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN1-20R
Zoro #
G204841345
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20 mm
Bore Diameter Tolerance
H7
Bore Diameter
8 mm
Face Width
10 mm
Outside Diameter
30.28 mm
Pitch Diameter
28.28 mm
Hub Diameter
25 mm

Details

Item
Screw Gear
Bore Type
Plain
Gear Shape
S1
Hub Projection
10 mm
Gear Type
Screw
Pressure Angle
20 Degrees
Material
Carbon Steel
Precision Class
JIS N9 (JIS B1702-1:1998)
Tooth Direction
Right Hand
Metric Module Pitch
1
System of Measurement
Metric
Number of Teeth
20
Finish
Black Oxide
Spiral Angle
45 Degrees
Maximum Teeth Hardness
194 HB

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.