Carbon Steel Screw Gears
Mfr # SN1-26R
Zoro # G404841411
product price: $29.39
/eaKey Features
Material
Carbon Steel
Hub Projection
10 mm
System of Measurement
Metric
Hub Diameter
30 mm
Bore Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN1-26R
Zoro #
G404841411
UPC #
-
Country of Origin
Japan
Dimensions
Hub Diameter
30 mm
Face Width
10 mm
Pitch Diameter
36.77 mm
Outside Diameter
38.77 mm
Bore Diameter Tolerance
H7
Overall Length
20 mm
Bore Diameter
10 mm
Details
Item
Screw Gear
Material
Carbon Steel
Hub Projection
10 mm
System of Measurement
Metric
Bore Type
Plain
Tooth Direction
Right Hand
Metric Module Pitch
1
Precision Class
JIS N9 (JIS B1702-1:1998)
Number of Teeth
26
Gear Shape
S1
Spiral Angle
45 Degrees
Finish
Black Oxide
Gear Type
Screw
Pressure Angle
20 Degrees
Maximum Teeth Hardness
194 HB
Description
Carbon Steel Screw Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.