Carbon Steel Screw Gears
Mfr # SN1-30L
Zoro # G904841362
product price: $33.39
/eaKey Features
Spiral Angle
45 Degrees
Gear Type
Screw
Hub Diameter
35 mm
System of Measurement
Metric
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN1-30L
Zoro #
G904841362
UPC #
-
Country of Origin
Japan
Dimensions
Hub Diameter
35 mm
Face Width
10 mm
Pitch Diameter
42.43 mm
Bore Diameter
10 mm
Bore Diameter Tolerance
H7
Overall Length
20 mm
Outside Diameter
44.43 mm
Details
Item
Screw Gear
Spiral Angle
45 Degrees
Gear Type
Screw
System of Measurement
Metric
Finish
Black Oxide
Precision Class
JIS N9 (JIS B1702-1:1998)
Material
Carbon Steel
Bore Type
Plain
Maximum Teeth Hardness
194 HB
Metric Module Pitch
1
Gear Shape
S1
Tooth Direction
Left Hand
Number of Teeth
30
Pressure Angle
20 Degrees
Hub Projection
10 mm
Description
Carbon Steel Screw Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.