Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN1-30R

  • Zoro # G104841476


product price: $33.39
/ea

Key Features

Pressure Angle
20 Degrees
Hub Diameter
35 mm
Overall Length
20 mm
Outside Diameter
44.43 mm
Tooth Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN1-30R
Zoro #
G104841476
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
35 mm
Overall Length
20 mm
Outside Diameter
44.43 mm
Bore Diameter
10 mm
Bore Diameter Tolerance
H7
Face Width
10 mm
Pitch Diameter
42.43 mm

Details

Item
Screw Gear
Pressure Angle
20 Degrees
Tooth Direction
Right Hand
System of Measurement
Metric
Precision Class
JIS N9 (JIS B1702-1:1998)
Number of Teeth
30
Metric Module Pitch
1
Bore Type
Plain
Spiral Angle
45 Degrees
Gear Shape
S1
Hub Projection
10 mm
Finish
Black Oxide
Gear Type
Screw
Material
Carbon Steel
Maximum Teeth Hardness
194 HB

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.