Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN1.5-10L

  • Zoro # G504841403


product price: $19.29
/ea

Key Features

Tooth Direction
Left Hand
Overall Length
25 mm
System of Measurement
Metric
Pitch Diameter
21.21 mm
Gear Shape
S1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN1.5-10L
Zoro #
G504841403
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
25 mm
Pitch Diameter
21.21 mm
Outside Diameter
24.21 mm
Face Width
15 mm
Bore Diameter Tolerance
H7
Bore Diameter
8 mm
Hub Diameter
16 mm

Details

Item
Screw Gear
Tooth Direction
Left Hand
System of Measurement
Metric
Gear Shape
S1
Precision Class
JIS N9 (JIS B1702-1:1998)
Bore Type
Plain
Metric Module Pitch
1.5
Hub Projection
10 mm
Number of Teeth
10
Pressure Angle
20 Degrees
Maximum Teeth Hardness
194 HB
Finish
Black Oxide
Gear Type
Screw
Spiral Angle
45 Degrees
Material
Carbon Steel

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.