Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN1.5-13L

  • Zoro # G104841384


product price: $23.79
/ea

Key Features

Pitch Diameter
27.58 mm
Maximum Teeth Hardness
194 HB
Bore Type
Plain
Metric Module Pitch
1.5
Face Width
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN1.5-13L
Zoro #
G104841384
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
27.58 mm
Face Width
15 mm
Outside Diameter
30.58 mm
Hub Diameter
23 mm
Bore Diameter
10 mm
Bore Diameter Tolerance
H7
Overall Length
25 mm

Details

Item
Screw Gear
Maximum Teeth Hardness
194 HB
Bore Type
Plain
Metric Module Pitch
1.5
Gear Type
Screw
Number of Teeth
13
Hub Projection
10 mm
Gear Shape
S1
Material
Carbon Steel
Spiral Angle
45 Degrees
Tooth Direction
Left Hand
System of Measurement
Metric
Finish
Black Oxide
Pressure Angle
20 Degrees
Precision Class
JIS N9 (JIS B1702-1:1998)

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.