Carbon Steel Screw Gears
Mfr # SN1.5-13R
Zoro # G904841379
product price: $23.79
/eaKey Features
Tooth Direction
Right Hand
Bore Diameter
10 mm
Hub Diameter
23 mm
Material
Carbon Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN1.5-13R
Zoro #
G904841379
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter
10 mm
Hub Diameter
23 mm
Bore Diameter Tolerance
H7
Overall Length
25 mm
Outside Diameter
30.58 mm
Pitch Diameter
27.58 mm
Face Width
15 mm
Details
Item
Screw Gear
Tooth Direction
Right Hand
Material
Carbon Steel
Finish
Black Oxide
Gear Shape
S1
Precision Class
JIS N9 (JIS B1702-1:1998)
Hub Projection
10 mm
Metric Module Pitch
1.5
Pressure Angle
20 Degrees
Spiral Angle
45 Degrees
System of Measurement
Metric
Number of Teeth
13
Bore Type
Plain
Gear Type
Screw
Maximum Teeth Hardness
194 HB
Description
Carbon Steel Screw Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.