Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN1.5-15L

  • Zoro # G104841353


product price: $25.59
/ea

Key Features

Precision Class
JIS N9 (JIS B1702-1:1998)
Bore Diameter Tolerance
H7
Hub Diameter
25 mm
Overall Length
25 mm
Metric Module Pitch
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN1.5-15L
Zoro #
G104841353
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Hub Diameter
25 mm
Overall Length
25 mm
Face Width
15 mm
Bore Diameter
10 mm
Outside Diameter
34.82 mm
Pitch Diameter
31.82 mm

Details

Item
Screw Gear
Precision Class
JIS N9 (JIS B1702-1:1998)
Metric Module Pitch
1.5
Finish
Black Oxide
Gear Shape
S1
Bore Type
Plain
Spiral Angle
45 Degrees
System of Measurement
Metric
Number of Teeth
15
Hub Projection
10 mm
Pressure Angle
20 Degrees
Maximum Teeth Hardness
194 HB
Tooth Direction
Left Hand
Gear Type
Screw
Material
Carbon Steel

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.