Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN1.5-15R

  • Zoro # G004841460


product price: $29.25
/ea

Key Features

Tooth Direction
Right Hand
Hub Projection
10 mm
Number of Teeth
15
Outside Diameter
34.82 mm
Pressure Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN1.5-15R
Zoro #
G004841460
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
34.82 mm
Bore Diameter Tolerance
H7
Bore Diameter
10 mm
Face Width
15 mm
Overall Length
25 mm
Pitch Diameter
31.82 mm
Hub Diameter
25 mm

Details

Item
Screw Gear
Tooth Direction
Right Hand
Hub Projection
10 mm
Number of Teeth
15
Pressure Angle
20 Degrees
Gear Shape
S1
Material
Carbon Steel
Metric Module Pitch
1.5
Bore Type
Plain
Maximum Teeth Hardness
194 HB
Spiral Angle
45 Degrees
Gear Type
Screw
Finish
Black Oxide
System of Measurement
Metric
Precision Class
JIS N9 (JIS B1702-1:1998)

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.