Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN1.5-20L

  • Zoro # G404841459


product price: $32.25
/ea

Key Features

Overall Length
25 mm
Pressure Angle
20 Degrees
Material
Carbon Steel
Bore Diameter Tolerance
H7
Bore Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN1.5-20L
Zoro #
G404841459
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
25 mm
Bore Diameter Tolerance
H7
Bore Diameter
12 mm
Outside Diameter
45.43 mm
Hub Diameter
30 mm
Pitch Diameter
42.43 mm
Face Width
15 mm

Details

Item
Screw Gear
Pressure Angle
20 Degrees
Material
Carbon Steel
Hub Projection
10 mm
Finish
Black Oxide
Tooth Direction
Left Hand
Number of Teeth
20
Spiral Angle
45 Degrees
Gear Type
Screw
Metric Module Pitch
1.5
Maximum Teeth Hardness
194 HB
Precision Class
JIS N9 (JIS B1702-1:1998)
Bore Type
Plain
System of Measurement
Metric
Gear Shape
S1

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.