Carbon Steel Screw Gears
Mfr # SN1.5-20R
Zoro # G504841458
product price: $40.55
/eaKey Features
Metric Module Pitch
1.5
Number of Teeth
20
Maximum Teeth Hardness
194 HB
Face Width
15 mm
Bore Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN1.5-20R
Zoro #
G504841458
UPC #
-
Country of Origin
Japan
Dimensions
Face Width
15 mm
Outside Diameter
45.43 mm
Bore Diameter
12 mm
Overall Length
25 mm
Hub Diameter
30 mm
Pitch Diameter
42.43 mm
Bore Diameter Tolerance
H7
Details
Item
Screw Gear
Metric Module Pitch
1.5
Number of Teeth
20
Maximum Teeth Hardness
194 HB
Bore Type
Plain
Gear Type
Screw
Pressure Angle
20 Degrees
Gear Shape
S1
Tooth Direction
Right Hand
Material
Carbon Steel
Spiral Angle
45 Degrees
Finish
Black Oxide
Hub Projection
10 mm
System of Measurement
Metric
Precision Class
JIS N9 (JIS B1702-1:1998)
Description
Carbon Steel Screw Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.