Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN1.5-26L

  • Zoro # G704841456


product price: $52.19
/ea

Key Features

Finish
Black Oxide
Pitch Diameter
55.15 mm
Material
Carbon Steel
Pressure Angle
20 Degrees
Number of Teeth
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN1.5-26L
Zoro #
G704841456
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
55.15 mm
Hub Diameter
40 mm
Bore Diameter Tolerance
H7
Face Width
15 mm
Bore Diameter
12 mm
Overall Length
25 mm
Outside Diameter
58.15 mm

Details

Item
Screw Gear
Finish
Black Oxide
Material
Carbon Steel
Pressure Angle
20 Degrees
Number of Teeth
26
Precision Class
JIS N9 (JIS B1702-1:1998)
Maximum Teeth Hardness
194 HB
Metric Module Pitch
1.5
Bore Type
Plain
System of Measurement
Metric
Tooth Direction
Left Hand
Hub Projection
10 mm
Gear Type
Screw
Spiral Angle
45 Degrees
Gear Shape
S1

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.