Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN1.5-26R

  • Zoro # G704841371


product price: $52.19
/ea

Key Features

Metric Module Pitch
1.5
Face Width
15 mm
Maximum Teeth Hardness
194 HB
Precision Class
JIS N9 (JIS B1702-1:1998)
Outside Diameter
58.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN1.5-26R
Zoro #
G704841371
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
15 mm
Outside Diameter
58.15 mm
Hub Diameter
40 mm
Bore Diameter
12 mm
Pitch Diameter
55.15 mm
Bore Diameter Tolerance
H7
Overall Length
25 mm

Details

Item
Screw Gear
Metric Module Pitch
1.5
Maximum Teeth Hardness
194 HB
Precision Class
JIS N9 (JIS B1702-1:1998)
Gear Type
Screw
Hub Projection
10 mm
Number of Teeth
26
Spiral Angle
45 Degrees
Pressure Angle
20 Degrees
Finish
Black Oxide
Bore Type
Plain
Gear Shape
S1
Material
Carbon Steel
Tooth Direction
Right Hand
System of Measurement
Metric

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.