Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN1.5-30L

  • Zoro # G604841457


product price: $50.15
/ea

Key Features

Bore Diameter Tolerance
H7
Gear Type
Screw
System of Measurement
Metric
Spiral Angle
45 Degrees
Overall Length
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN1.5-30L
Zoro #
G604841457
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Overall Length
25 mm
Face Width
15 mm
Outside Diameter
66.64 mm
Bore Diameter
12 mm
Hub Diameter
45 mm
Pitch Diameter
63.64 mm

Details

Item
Screw Gear
Gear Type
Screw
System of Measurement
Metric
Spiral Angle
45 Degrees
Finish
Black Oxide
Hub Projection
10 mm
Tooth Direction
Left Hand
Bore Type
Plain
Number of Teeth
30
Metric Module Pitch
1.5
Maximum Teeth Hardness
194 HB
Gear Shape
S1
Pressure Angle
20 Degrees
Material
Carbon Steel
Precision Class
JIS N9 (JIS B1702-1:1998)

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.