Carbon Steel Screw Gears
Mfr # SN1.5-30R
Zoro # G004841361
product price: $61.45
/eaKey Features
Gear Shape
S1
Precision Class
JIS N9 (JIS B1702-1:1998)
System of Measurement
Metric
Outside Diameter
66.64 mm
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN1.5-30R
Zoro #
G004841361
UPC #
-
Country of Origin
Japan
Dimensions
Outside Diameter
66.64 mm
Face Width
15 mm
Hub Diameter
45 mm
Bore Diameter
12 mm
Pitch Diameter
63.64 mm
Overall Length
25 mm
Bore Diameter Tolerance
H7
Details
Item
Screw Gear
Gear Shape
S1
Precision Class
JIS N9 (JIS B1702-1:1998)
System of Measurement
Metric
Material
Carbon Steel
Finish
Black Oxide
Bore Type
Plain
Maximum Teeth Hardness
194 HB
Tooth Direction
Right Hand
Number of Teeth
30
Spiral Angle
45 Degrees
Hub Projection
10 mm
Pressure Angle
20 Degrees
Metric Module Pitch
1.5
Gear Type
Screw
Description
Carbon Steel Screw Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.