Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN2-10L

  • Zoro # G504841373


product price: $25.99
/ea

Key Features

Tooth Direction
Left Hand
Bore Diameter Tolerance
H7
Outside Diameter
32.28 mm
Bore Diameter
12 mm
Precision Class
JIS N9 (JIS B1702-1:1998)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN2-10L
Zoro #
G504841373
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Outside Diameter
32.28 mm
Bore Diameter
12 mm
Overall Length
35 mm
Face Width
20 mm
Hub Diameter
22 mm
Pitch Diameter
28.28 mm

Details

Item
Screw Gear
Tooth Direction
Left Hand
Precision Class
JIS N9 (JIS B1702-1:1998)
Gear Type
Screw
Finish
Black Oxide
Bore Type
Plain
Pressure Angle
20 Degrees
Maximum Teeth Hardness
194 HB
Number of Teeth
10
Material
Carbon Steel
Gear Shape
S1
Spiral Angle
45 Degrees
Hub Projection
15 mm
System of Measurement
Metric
Metric Module Pitch
2

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.