Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN2-10R

  • Zoro # G404841398


product price: $31.29
/ea

Key Features

Bore Diameter Tolerance
H7
Bore Type
Plain
Pitch Diameter
28.28 mm
System of Measurement
Metric
Hub Projection
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN2-10R
Zoro #
G404841398
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Pitch Diameter
28.28 mm
Hub Diameter
22 mm
Overall Length
35 mm
Outside Diameter
32.28 mm
Bore Diameter
12 mm
Face Width
20 mm

Details

Item
Screw Gear
Bore Type
Plain
System of Measurement
Metric
Hub Projection
15 mm
Maximum Teeth Hardness
194 HB
Tooth Direction
Right Hand
Gear Type
Screw
Finish
Black Oxide
Material
Carbon Steel
Spiral Angle
45 Degrees
Number of Teeth
10
Metric Module Pitch
2
Gear Shape
S1
Precision Class
JIS N9 (JIS B1702-1:1998)
Pressure Angle
20 Degrees

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.