Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN2-13L

  • Zoro # G404841374


product price: $36.29
/ea

Key Features

Maximum Teeth Hardness
194 HB
Gear Type
Screw
Metric Module Pitch
2
System of Measurement
Metric
Spiral Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN2-13L
Zoro #
G404841374
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
12 mm
Pitch Diameter
36.77 mm
Overall Length
35 mm
Outside Diameter
40.77 mm
Hub Diameter
30 mm
Bore Diameter Tolerance
H7
Face Width
20 mm

Details

Item
Screw Gear
Maximum Teeth Hardness
194 HB
Gear Type
Screw
Metric Module Pitch
2
System of Measurement
Metric
Spiral Angle
45 Degrees
Gear Shape
S1
Hub Projection
15 mm
Finish
Black Oxide
Bore Type
Plain
Pressure Angle
20 Degrees
Material
Carbon Steel
Tooth Direction
Left Hand
Number of Teeth
13
Precision Class
JIS N9 (JIS B1702-1:1998)

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.