Carbon Steel Screw Gears
Mfr # SN2-15L
Zoro # G404841480
product price: $38.59
/eaKey Features
Precision Class
JIS N9 (JIS B1702-1:1998)
Bore Diameter Tolerance
H7
Pressure Angle
20 Degrees
Hub Projection
15 mm
Bore Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN2-15L
Zoro #
G404841480
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter Tolerance
H7
Pitch Diameter
42.43 mm
Outside Diameter
46.43 mm
Bore Diameter
12 mm
Hub Diameter
35 mm
Face Width
20 mm
Overall Length
35 mm
Details
Item
Screw Gear
Precision Class
JIS N9 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Hub Projection
15 mm
Bore Type
Plain
Number of Teeth
15
Tooth Direction
Left Hand
Finish
Black Oxide
System of Measurement
Metric
Metric Module Pitch
2
Gear Shape
S1
Maximum Teeth Hardness
194 HB
Material
Carbon Steel
Gear Type
Screw
Spiral Angle
45 Degrees
Description
Carbon Steel Screw Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.