Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN2-15R

  • Zoro # G404841466


product price: $41.35
/ea

Key Features

Gear Shape
S1
Gear Type
Screw
Bore Diameter
12 mm
Bore Type
Plain
Precision Class
JIS N9 (JIS B1702-1:1998)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN2-15R
Zoro #
G404841466
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
12 mm
Bore Diameter Tolerance
H7
Outside Diameter
46.43 mm
Face Width
20 mm
Pitch Diameter
42.43 mm
Overall Length
35 mm
Hub Diameter
35 mm

Details

Item
Screw Gear
Gear Shape
S1
Gear Type
Screw
Bore Type
Plain
Precision Class
JIS N9 (JIS B1702-1:1998)
Tooth Direction
Right Hand
Pressure Angle
20 Degrees
Finish
Black Oxide
Hub Projection
15 mm
System of Measurement
Metric
Maximum Teeth Hardness
194 HB
Number of Teeth
15
Metric Module Pitch
2
Material
Carbon Steel
Spiral Angle
45 Degrees

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.