Carbon Steel Screw Gears
Mfr # SN2-20R
Zoro # G504841342
product price: $54.39
/eaKey Features
Pitch Diameter
56.57 mm
System of Measurement
Metric
Metric Module Pitch
2
Precision Class
JIS N9 (JIS B1702-1:1998)
Tooth Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN2-20R
Zoro #
G504841342
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Diameter
56.57 mm
Overall Length
35 mm
Bore Diameter
15 mm
Outside Diameter
60.57 mm
Hub Diameter
45 mm
Bore Diameter Tolerance
H7
Face Width
20 mm
Details
Item
Screw Gear
System of Measurement
Metric
Metric Module Pitch
2
Precision Class
JIS N9 (JIS B1702-1:1998)
Tooth Direction
Right Hand
Gear Type
Screw
Maximum Teeth Hardness
194 HB
Material
Carbon Steel
Number of Teeth
20
Bore Type
Plain
Gear Shape
S1
Finish
Black Oxide
Hub Projection
15 mm
Spiral Angle
45 Degrees
Pressure Angle
20 Degrees
Description
Carbon Steel Screw Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.