Carbon Steel Screw Gears
Mfr # SN2-26L
Zoro # G704841432
product price: $75.59
/ea
Free Shipping & Returns
Key Features
Bore Diameter Tolerance
H7
Gear Type
Screw
Outside Diameter
77.54 mm
Tooth Direction
Left Hand
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN2-26L
Zoro #
G704841432
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter Tolerance
H7
Outside Diameter
77.54 mm
Overall Length
35 mm
Face Width
20 mm
Pitch Diameter
73.54 mm
Bore Diameter
20 mm
Hub Diameter
60 mm
Details
Item
Screw Gear
Gear Type
Screw
Tooth Direction
Left Hand
System of Measurement
Metric
Number of Teeth
26
Precision Class
JIS N9 (JIS B1702-1:1998)
Spiral Angle
45 Degrees
Metric Module Pitch
2
Gear Shape
S1
Maximum Teeth Hardness
194 HB
Finish
Black Oxide
Material
Carbon Steel
Pressure Angle
20 Degrees
Bore Type
Plain
Hub Projection
15 mm
Description
Carbon Steel Screw Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.