Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Screw Gears

  • Mfr # SN2-26R

  • Zoro # G204841420


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Face Width
20 mm
System of Measurement
Metric
Finish
Black Oxide
Tooth Direction
Right Hand
Gear Shape
S1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN2-26R
Zoro #
G204841420
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
20 mm
Outside Diameter
77.54 mm
Pitch Diameter
73.54 mm
Hub Diameter
60 mm
Bore Diameter Tolerance
H7
Overall Length
35 mm
Bore Diameter
20 mm

Details

Item
Screw Gear
System of Measurement
Metric
Finish
Black Oxide
Tooth Direction
Right Hand
Gear Shape
S1
Metric Module Pitch
2
Number of Teeth
26
Hub Projection
15 mm
Bore Type
Plain
Maximum Teeth Hardness
194 HB
Gear Type
Screw
Spiral Angle
45 Degrees
Precision Class
JIS N9 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Material
Carbon Steel

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.