Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN2-30L

  • Zoro # G904841416


product price: $95.79
/ea
Free Shipping & Returns

Key Features

Hub Diameter
65 mm
Tooth Direction
Left Hand
Spiral Angle
45 Degrees
Number of Teeth
30
Bore Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN2-30L
Zoro #
G904841416
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
65 mm
Bore Diameter
20 mm
Face Width
20 mm
Overall Length
35 mm
Bore Diameter Tolerance
H7
Pitch Diameter
84.85 mm
Outside Diameter
88.85 mm

Details

Item
Screw Gear
Tooth Direction
Left Hand
Spiral Angle
45 Degrees
Number of Teeth
30
Material
Carbon Steel
Hub Projection
15 mm
System of Measurement
Metric
Metric Module Pitch
2
Gear Type
Screw
Finish
Black Oxide
Pressure Angle
20 Degrees
Gear Shape
S1
Maximum Teeth Hardness
194 HB
Precision Class
JIS N9 (JIS B1702-1:1998)
Bore Type
Plain

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.