Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN2-30R

  • Zoro # G704841418


product price: $83.95
/ea
Free Shipping & Returns

Key Features

Spiral Angle
45 Degrees
Bore Diameter
20 mm
Pressure Angle
20 Degrees
Hub Diameter
65 mm
Precision Class
JIS N9 (JIS B1702-1:1998)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN2-30R
Zoro #
G704841418
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
20 mm
Hub Diameter
65 mm
Outside Diameter
88.85 mm
Face Width
20 mm
Overall Length
35 mm
Bore Diameter Tolerance
H7
Pitch Diameter
84.85 mm

Details

Item
Screw Gear
Spiral Angle
45 Degrees
Pressure Angle
20 Degrees
Precision Class
JIS N9 (JIS B1702-1:1998)
Material
Carbon Steel
Maximum Teeth Hardness
194 HB
Gear Shape
S1
Bore Type
Plain
Metric Module Pitch
2
System of Measurement
Metric
Finish
Black Oxide
Number of Teeth
30
Tooth Direction
Right Hand
Hub Projection
15 mm
Gear Type
Screw

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.