Carbon Steel Screw Gears
Mfr # SN2.5-10L
Zoro # G004841477
product price: $30.45
/eaKey Features
Material
Carbon Steel
Outside Diameter
40.36 mm
System of Measurement
Metric
Number of Teeth
10
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN2.5-10L
Zoro #
G004841477
UPC #
-
Country of Origin
Japan
Dimensions
Outside Diameter
40.36 mm
Overall Length
38 mm
Face Width
22 mm
Bore Diameter
12 mm
Hub Diameter
26 mm
Pitch Diameter
35.36 mm
Bore Diameter Tolerance
H7
Details
Item
Screw Gear
Material
Carbon Steel
System of Measurement
Metric
Number of Teeth
10
Finish
Black Oxide
Precision Class
JIS N9 (JIS B1702-1:1998)
Gear Type
Screw
Spiral Angle
45 Degrees
Bore Type
Plain
Gear Shape
S1
Hub Projection
16 mm
Pressure Angle
20 Degrees
Metric Module Pitch
2.5
Tooth Direction
Left Hand
Maximum Teeth Hardness
194 HB
Description
Carbon Steel Screw Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.